Shop All Hand Soap & Lotion Dispensers
Purell
7741-WHT-18 Messenger True Fit White ES Dispenser Wall Plate with Message Insert, 18PK
Mfr # 381P7741WHT1
Zoro # G111636188
product price: $142.99
/pk 18, $7.94/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P7741WHT1
- Zoro # G111636188
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Designed for use with all Purell ES4 ES6 and ES8 dispensers this Purell 7741-WHT-18 True Fit wall plate with a message insert is helpful to have on hand when installing your new soap or sanitizer dispenser. This plate is easy to mount on walls and its universal hole pattern simplifies dispenser mounting. Though it is not required for installation this wall plate can slide behind the dispenser to help eliminate the need to repaint or wallpaper the surface area prior to installation.The top of this wall plate boasts a 3'' x 4'' area where you can display custom messages. You can use any standard 3'' x 4'' badge holder or card to create messages to promote hand hygiene instruct employees or inform guests. The wall plate features a classic white color and a rounded shape for a clean appearance. Simplify your soap or sanitizer dispenser set up with this wall plate!Overall Dimensions:Length: 16 3/4''Width: 7 5/16''Height: 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO20)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB200S)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall (05028)
- VIKAN VIKAN Blue 24" Squeegee Head (77543)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, Graphite (GOJ653401)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- PURELL Dispenser, Counter Mount, Touch-Free, 1500ml, Chrome (8520-01)
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-C-BN)
- Purell Hand Soap & Lotion Dispensers