Shop All Hand Soap & Lotion Dispensers
Purell
7741-GPH-18 Messenger True Fit Black ES Dispenser Wall Plate with Message Insert, 18PK
Mfr # 381P7741GPH1
Zoro # G611636183
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 381P7741GPH1
- Zoro # G611636183
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Designed for use with all Purell ES4 ES6 and ES8 dispensers this Purell 7741-GPH-18 True Fit wall plate with a message insert is helpful to have on hand when installing your new soap or sanitizer dispenser. This plate is easy to mount on walls and its universal hole pattern simplifies dispenser mounting. Though it is not required for installation this wall plate can slide behind the dispenser to help eliminate the need to repaint or wallpaper the surface area prior to installation.The top of this wall plate boasts a 3'' x 4'' area where you can display custom messages. You can use any standard 3'' x 4'' badge holder or card to create messages to promote hand hygiene instruct employees or inform guests. The wall plate features a classic black color and a rounded shape for a clean appearance. Simplify your soap or sanitizer dispenser set up with this wall plate!Overall Dimensions:Length: 16 3/4''Width: 7 5/16''Height: 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLOWAY HOUSE Floor Finish Quick Shine (77777-5)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- TOUGH GUY Tube Brush, 4 in L Handle, 2 in L Brush, Galvanized Wire, 6 1/2 in L Overall (2FCE4)
- BOARDWALK 16 gal Trash Bags, 24 in x 32 in, 0.5 mil, White, 500 PK (BWKW2432X)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- PURELL CS2 Soap Dispenser, 1000mL, White (4131-06)
- PURELL Hand Sanitizer Disp, WH, 1200 mL, 3 7/8 inD (6520-01)
- PURELL Drip Tray, 3-7/8" Size, White, PK18 (4121-WHT-18)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- Purell Hand Soap & Lotion Dispensers