Shop All Hand Soap & Lotion Dispensers
Purell
7740-GPH-18 True Fit Black ES Dispenser Wall Plate, 18PK
Mfr # 381P7740GPH1
Zoro # G711636182
product price: $74.35
/pk 18, $4.13/ea
$74.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P7740GPH1
- Zoro # G711636182
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Designed for use with all Purell ES4 ES6 and ES8 dispensers this Purell 7740-GPH-18 True Fit wall plate is helpful to have on hand when installing your new soap or sanitizer dispenser. This plate is easy to mount on walls and its universal hole pattern simplifies dispenser mounting. Though it is not required for installation this wall plate can slide behind the dispenser to help eliminate the need to repaint or wallpaper the surface area prior to installation. It features a classic black color and a rounded shape for a clean appearance. Simplify your soap or sanitizer dispenser set up with this wall plate!Overall Dimensions:Length: 11 5/8''Width: 7 5/16''Height: 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Scrub Brush, 17 in., Poly, 0.028 in. dia. (1213035)
- CHALLENGER Degreaser, Concentrated, 5 Gallon (737G5)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, White, 22 1/4 in Dia, Step-On, Plastic (1883561)
- TAYMOR Toilet Paper Holder, Double Post, Zinc (04-SN8408)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, Graphite (GOJ653401)
- PURELL Push-Style Soap Dispenser 1200mL - Graphite (5034-01)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, White (GOJ643001)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- Purell Hand Soap & Lotion Dispensers