Shop All Hand Soap & Lotion Dispensers
Purell
7720-01 ES8 1200 mL White Automatic Hand Sanitizer Dispenser
Mfr # 381P772001
Zoro # G111594761
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P772001
- Zoro # G111594761
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 7720-01 ES8 white automatic hand sanitizer dispenser. Able to hold 1200 mL of product this unit can easily be added to any restroom or kitchen! While its white color and curved exterior lend a soft clean look its At-A-Glance design offers great product visibility allowing your employees to easily monitor the fill level. Each refill has its own coin cell battery so your dispenser will never run out of power! Plus with the Lock Or Not technology this unit easily converts into a locking system to keep your dispenser secure. Use with compatible ES8 hand sanitizer refills sold separately.Made of durable ABS plastic this automatic hand sanitizer dispenser boasts hands-free operation and is a great addition to schools restaurants or hotels. Plus it is simple to install and mounts right on the wall with the included hardware or adhesive tape. An attached shield catches any extra sanitizer so your floors remain clean. It even includes a lifetime guarantee for quality assurance! Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser to your facility.Overall Dimensions:Length: 8 9/16''Width: 5 1/4''Height: 12 1/8''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT320)
- SCOTCH-BRITE Scotch-Brite 1563721 Brite Heavy Duty Scour Pad; Pack of 6 (1563721)
- ROYAL BASKET TRUCKS PVC Cart, 24", 3 Shlf, Blue Mesh (R24-BBX-L3A-3ULN)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL, Finish: Glossy (WHB1LDS)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Gray (8824-06-UV)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- Purell Hand Soap & Lotion Dispensers