Shop All Hand Soap & Lotion Dispensers
Purell
7318-DS-SLV Messenger ES8 1200 mL Black Automatic Hand Sanitizer Dispenser
Mfr # 381P7318DSSL
Zoro # G311636193
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P7318DSSL
- Zoro # G311636193
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 7318-DS-SLV Messenger ES8 graphite automatic hand sanitizer dispenser with a graphite panel floor stand. The stand elevates the 1200 mL dispenser to the perfect height for your guests so they can easily clean and sanitize their hands on-the-go. The dispenser boasts a sleek graphite color while the stand has graphite panels to seamlessly fit into your office waiting room or lobby. The At-A-Glance design offers great product visibility allowing your employees to easily monitor the fill level. Each refill has its own coin cell battery so your dispenser will never run out of power! Plus with the Lock Or Not technology the dispenser easily converts into a locking system to keep your dispenser secure. Use with compatible ES8 hand sanitizer refills sold separately.Made of durable ABS plastic this automatic hand sanitizer dispenser and stand boasts hands-free operation and is a great addition to schools restaurants hotels airports and other high traffic areas. An attached shield catches any extra sanitizer so your floors remain clean. The entire unit features a silver baseplate to keep your dispenser stable in even the busiest of environments. It even includes a lifetime guarantee on the dispenser for quality assurance! Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser with a stand to your facility.Overall Dimensions:Length: 16 5/8''Width: 13 1/8''Height: 51 9/16''Capacity: 1200 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free (3341-06-RTL)
- DRI-EAZ Industrial Built-In Pump Shop Vacuum, 2" Hose Dia., HEPA 100 cfm (F479)
- CONQUEROR 103 Liq, Odor Counteractant, Springtime, PK12 (103Q)
- BOSCH BOSCH® Airsweep Vacuum Wand and Nozzle Kit, VAC011, 6-Piece, Fits 35mm Hoses (VAC011)
- PURELL LTX Behavioral Health Dispenser, Touch-Free, 1200mL (1926-01)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite (GOJ643401)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- PURELL CS2 1000 ml White Push Style Hand Sanitizer Dispenser, 6PK (4121-06)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- Purell Hand Soap & Lotion Dispensers