Shop All Hand Soap & Lotion Dispensers
Purell
7306-DS-MPL Messenger ES6 1200 mL White Automatic Hand Sanitizer Dispenser
Mfr # 381P7306DSMP
Zoro # G611636190
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P7306DSMP
- Zoro # G611636190
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 7306-DS-MPL Messenger ES6 white automatic hand sanitizer dispenser with a maple panel floor stand. The stand elevates the 1200 mL dispenser to the perfect height for your guests so they can easily sanitize their hands on-the-go. The dispenser boasts a sleek white color while the stand has maple panels to seamlessly fit into your office waiting room or lobby. An At-A-Glance design offers great product visibility allowing your employees to easily monitor the fill level. Plus with the Lock Or Not technology the dispenser easily converts into a locking system to keep your dispenser secure. Use with compatible ES6 hand sanitizer refills sold separately.Made of durable ABS plastic this automatic hand sanitizer dispenser boasts hands-free operation and is a great addition to schools restaurants or hotels. An attached shield catches any extra sanitizer so your floors remain clean. The entire unit features a silver baseplate to keep your dispenser stable in even the busiest of environments. It even includes a lifetime guarantee for quality assurance! Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser with a stand to your facility. Four C batteries are included to get you started right away.Overall Dimensions:Length: 16 5/8''Width: 13 1/8''Height: 51 9/16''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 24 Flex Blade Floor Squeegee With Handle, 6PK (1014)
- PITT PLASTICS 33 gal Trash Can Liners, Standard-Duty, 1 mil, Black, 150 PK (PCRL3339XHK)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- TORK Tork Multifold Hand Towel White H2, Premium, Soft and Absorbent, 12 x 250 Sheets, 420580 (420580)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, White (GOJ643001)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Metallic (2790-12-EEU00)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- ZEP ZEP, Drip Tray, Gray, 6"H, Auto (S95101)
- Purell Hand Soap & Lotion Dispensers