Shop All Hand Soap Dispenser Refills
Purell
6582-02 Healthy Soap Food Processing CS6 1200 mL Antimicrobial Foaming Hand Soap, 2PK
Mfr # 381P658202
Zoro # G711635833
product price: $112.99
/pk 2, $56.50/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P658202
- Zoro # G711635833
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this Purell 6582-02 Healthy Soap Food Processing CS6 0.5% PCMX antimicrobial E2 foaming hand soap! It is effective at washing away grease from cooking and also works against common food particles and foodborne illnesses making it ideal for use in food service areas. This soap is fragrance free and is also listed as an E2 status soap with NSF to be used in all departments. Just as mild as non-microbial hand soap this antimicrobial soap is quick-acting to wash away bacteria and prevent any bacteria growth. Use it with a compatible CS6 hand soap dispenser sold separately.This hand soap comes in a durable PET bottle and is better for the environment than traditional plastic soap bottles. With GOJO's patent-pending Controlled Collapse technology the bottle will even keep its shape longer while emptying making it more visually appealing. Plus the bottle's crystal clarity allows you and your employees to easily monitor the fill level. When it is empty simply remove the pump recycle the bottle and replace it with a new one! Constructed with GOJO's Sanitary Sealed lock to eliminate germs and contaminants this soap refill will help maintain your clean facility.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Red, Fiberglass (FGH14600RD00)
- REV-A-SHELF Rev-A-Shelf Polymer Replacement Hamper for HPRV Series (HPB-03323-52)
- COBRA Cobra 00051 Lint Trap Dryer Brush (135497)
- PURELL 1200 ml Foam Hand Soap Cartridge (7881-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7775-02)
- PURELL 1,500 mL Personal Soaps 4 PK (8565-04-N6300GN)
- PURELL 1200 ml Foam Hand Soap Cartridge (6582-02)
- PURELL 2000 ml Foam Hand Soap Dispenser Refill (5212-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (5077-02)
- BETCO 4 L Liquid Personal Soaps 4 PK (7933100)
- Purell Hand Soap Dispenser Refills