Shop All Hand Soap Dispenser Refills
Purell
6495-02 Healthy Soap Professional ES6 1200 mL Clean & Fresh Lotion Hand Soap, 2PK
Mfr # 381P649502
Zoro # G711635222
product price: $91.15
/pk 2, $45.58/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P649502
- Zoro # G711635222
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this Purell 6495-02 Healthy Soap Professional ES6 clean & fresh lotion hand soap! This hand soap removes dirt and bacteria fast washes away common pathogens and is perfect for restrooms and kitchens at schools restaurants and hotels. Not only is it gentle on hands and great for frequent use it also boasts a fresh clean scent. The lotion formula is also designed to keep your hands healthy and conditioned to keep skin protected against germs and dirt. Use it with a compatible ES6 hand soap dispenser sold separately.This lotion hand soap comes in a durable PET bottle and is better for the environment than traditional plastic soap bottles. With patent-pending Controlled Collapse technology the bottle will even keep its shape longer while emptying making it more visually appealing. Plus the bottle's crystal clarity allows you and your employees to easily monitor the fill level. When it is empty simply remove the pump recycle the bottle and replace it with a new one! Constructed with Sanitary Sealed lock to eliminate germs and contaminants this soap refill will help maintain your clean facility.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9 in Pad Holder, Red, Polypropylene (55104)
- 3M 9 1/4 in Pad Holder, Gray (7100259501)
- SCOTCH-BRITE Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9 (MMM5295)
- TORK Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528 (565528)
- PURELL 1,200 mL Foam Hand Soap Box, 2 PK (6574-02)
- PURELL 2000 ml Foam Hand Soap Cartridge (8671-04)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- PURELL Professional REDIFOAM Foam Soap (8671-04)
- PURELL 40.6 fl oz (1200 mL) CS8 Refill HEALTHY SOAP Mild Foam 2 PK (GOJ787402)
- PURELL 1200 ml Foam Hand Soap Cartridge (6582-02)
- PURELL 50.7 fl oz (1500 mL) Green Certified Foam Hand Cleaner 4 PK (GOJ856504GN)
- Purell Hand Soap Dispenser Refills