Shop All Hand Soap Dispenser Refills
Purell
6472-02 Healthy Soap Healthcare ES6 1200 mL Gentle & Free Foaming Hand Soap, 2PK
Mfr # 381P647202
Zoro # G311635455
product price: $91.15
/pk 2, $45.58/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P647202
- Zoro # G311635455
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this Purell 6472-02 Healthy Soap Healthcare ES6 gentle & free foaming hand soap! This hand soap removes dirt and bacteria fast washes away common germs found in healthcare environments and is perfect for use in hospitals doctors' offices and other healthcare settings. Not only is it gentle on hands and great for frequent use it is also fragrance and dye free. Plus it has natural moisturizes to promote skin's natural health. It is also compatible with most glove types including nitrile vinyl and latex so your staff can sanitize their hands and easily put on gloves immediately. Environmentally friendly with sustainability in mind this foaming hand soap is also USDA bio based and EcoLogo certified. Use it with a compatible ES6 hand soap dispenser sold separately.This foaming hand soap comes in a durable PET bottle and is better for the environment than traditional plastic soap bottles. With patent-pending Controlled Collapse technology the bottle will even keep its shape longer while emptying making it more visually appealing. Plus the bottle's crystal clarity allows you and your employees to easily monitor the fill level. When it is empty simply remove the pump recycle the bottle and replace it with a new one! Constructed with Sanitary Sealed lock to eliminate germs and contaminants this soap refill will help maintain your clean facility.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Yellow, 6 in L Overall (5380776)
- GEORGIA-PACIFIC Soap Dispenser, Manual, Foam, Silver (53060)
- BOARDWALK 16 gal Trash Bags, 24 in x 32 in, 0.5 mil, White, 500 PK (BWKW2432X)
- TANIS Tube and Pipe Brush, 2 1/2 in L Handle, 3/4 in L Brush, Silver, Wire, 4 in L Overall (05164)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5079-02)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- PURELL Hand Soap, Clear, Foam, PK2 (8371-02)
- PURELL 1,200 mL Personal Soaps 2 PK (5085-02)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- PURELL 1500 ml Foam Hand Soap Cartridge (8561-04)
- SANY+ 1 Gal. Foaming Hand Soap (UGLH-601-378G4)
- Purell Hand Soap Dispenser Refills