No Product Image Available

Purell

6463-02 Advanced Healthcare ES6 1200 mL Hand Sanitizer Gel, 2PK


product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure superior hand hygiene in your establishment with this Purell 6463-02 Advanced Healthcare ES6 hand sanitizer gel! This hand sanitizer kills 99.99% of germs and bacteria fast and is perfect for use in hospitals doctors' offices and other high-volume healthcare environments. This sanitizer easily outperforms other hand sanitizers. Not only is it gentle on hands and great for frequent use it also has moisturizers to maintain your skin health. It is also compatible with most glove types including nitrile vinyl and latex so your staff can sanitize their hands and easily put on gloves immediately. Use it with a compatible ES6 hand sanitizer dispenser sold separately.This hand sanitizer comes in a durable PET bottle and is better for the environment than traditional plastic soap bottles. With patent-pending Controlled Collapse technology the bottle will even keep its shape longer while emptying making it more visually appealing. Plus the bottle's crystal clarity allows you and your employees to easily monitor the fill level. When it is empty simply remove the pump recycle the bottle and replace it with a new one! Constructed with Sanitary Sealed lock to eliminate germs and contaminants this sanitizer refill will help maintain your clean facility.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.