Shop All Hand Soap & Lotion Dispensers
Purell
6434-01 Healthy Soap ES6 1200 mL Black Automatic Hand Soap Dispenser
Mfr # 381P643401GR
Zoro # G111635327
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 381P643401GR
- Zoro # G111635327
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 6434-01 Healthy Soap black automatic hand soap dispenser. Able to hold 1200 mL of product this unit can easily be added to any restroom or kitchen! While its black color and curved exterior lend a soft clean look its at-a-glance design offers great product visibility allowing your employees to easily monitor the fill level. Use with compatible ES6 hand soap refills sold separately.Made of durable ABS plastic this automatic hand soap dispenser boasts hands-free operation and is a great addition to schools restaurants or hotels. Plus it is simple to install and mounts right on the wall. It even includes a lifetime guarantee for quality assurance. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser to your facility. Four C batteries are included to get you started right away.Overall Dimensions:Width: 5 9/16''Depth: 3 15/16''Height: 8 21/32''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB200S)
- SPARCO Wastebasket, Rectangular, 28 Qrt, 15"x10-1/4"x15", BK (SPR02160)
- GLOBAL INDUSTRIAL Round White, Plastic (240456WH)
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- Graphite (6424-01)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style, White (8720-06)
- PURELL PURELL MESSENGER ES8 Silver Panel Floor Stand with Dispenser (GOJ7318DSSLV)
- PURELL Hand Sanitizer Disp, WH, 1200 mL, 3 7/8 inD (6520-01)
- PURELL Hand Sanitizer Dispenser, Wall Mount (5121-01)
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Black, Plastic (53057)
- Purell Hand Soap & Lotion Dispensers