Shop All Hand Soap & Lotion Dispensers
Purell
5840-08-WHT White ES Everywhere System Surface Mount
Mfr # 381P584008WH
Zoro # G011790454
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P584008WH
- Zoro # G011790454
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Designed for use with the Purell ES everywhere system this 5840-08-WHT white surface mount offers dependable mounting performance to make the sanitizer more accessible than ever before. It is small stylish and versatile enough to fit any space while multiple mounting options provide ultimate adaptability.Perfect for just about any healthcare application this surface mount can sit securely atop waiting room tables nurse stations and more with incredible ease. A set of 3M Command strips are included for reliable mounting.Overall Dimensions:Width: 8 5/16''Depth: 6 1/8''Height: 14 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- ORB-3 Concentrated Antifoam, 1 qt. (T422-000-1Q)
- VESTIL Stainless Steel Bucket 3-1/4 Gallon Capacity (BKT-SS-325)
- IMPACT PRODUCTS Urinal Screens, Deodorized, Cherry, 8" Diameter, Red, PK 12 (IMP1451DZ94)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- White (6430-01)
- PURELL Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6 (4121-06)
- PURELL LTX-7 Touch-Free Dispenser, 700 mL, 5.75 x 4 x 8.62, White (1320-04)
- PURELL Dispenser, f/1250 ml Healthy Soap, Push Style, Wall, White (GOJ513001)
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- PERFORMANCE PLUS Soap Dispenser, Manual, Lt Gray/Gray Trim (PP8901F)
- Purell Hand Soap & Lotion Dispensers