Shop All Hand Sanitizers
Purell
5393-02 TFX Advanced E3 Rated 1200 mL Foaming Instant Hand Sanitizer, 2PK
Mfr # 381P539302
Zoro # G511635538
Free Shipping & Returns
$138.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 381P539302
- Zoro # G511635538
- Country of Origin United States
- Category Hand Sanitizers
Description
For use with Purell TFX touch less dispensers this 5393-02 Advanced E3 rated 1200 mL gel instant hand sanitizer works to kill germs without being harsh on the skin. This solution is formulated specifically for the food service and processing industry and kills up to 99% of germs helping your restaurant diner or cafe meet hand hygiene compliance.Not only can this foaming sanitizer be used as a no-rinse adjunct to handwashing but it is also milder on skin that normal washing practices. Plus the solution is enhanced with a nourishing blend of four different skin conditioners each of which are proven to help maintain and prolong skin health. A fresh dispensing valve comes with each and the bottle's integrated skylight allows for easy monitoring of the fill level inside. For added convenience the snaps in place with an audible click ensuring users that the item is prepped and ready for use each time.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Bill of Lading Form, Reg Compliance, PK250 (435)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- AFS Pole Stretcher - Quarter Folding (11030)
- GLOBAL INDUSTRIAL Digital Physician Scale with Height Rod, 600 Lbs Capacity, 11-1/2L x 24-5/16W x 51-1/2H (318503)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- PURELL Advanced Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK125 (9630-125NS-BX)
- PURELL Advanced Hand Sanitizer Gel, 2oz Portable Bottle, PK24 (9605-24)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 20 oz Pump Bottle (3023-12)
- PURELL Hand Sanitizer, Gel, 1oz Portable Bottle, PK36 in Display Bowl (3901-36-BWL)
- PURELL 8 Oz. Gel Pump Bottle Hand Sanitizer (3015-12-CMR)
- BEST SANITIZERS Hand Sanitizer, Pump Bottle, Liquid, 500mL (SMA0015UP)
- Purell Hand Sanitizers