Shop All Hand Soap & Lotion Dispensers
Purell
5234-06 Healthy Soap FMX-20, 2000 mL Graphite Manual Hand Soap Dispenser, 6PK
Mfr # 381P523406GY
Zoro # G111635686
product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P523406GY
- Zoro # G111635686
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 5234-06 Healthy Soap FMX-20, graphite manual hand soap dispenser. Able to hold 2000 mL of product this unit can easily be added to any restroom or kitchen! While its graphite color and curved exterior lend a soft clean look its large sight window offers great product visibility allowing your employees to easily monitor the fill level. Plus with the Lock Or Not, technology this unit easily converts into a locking system to keep your dispenser secure. Use with compatible FMX-20, hand soap refills sold separately.Made of durable ABS plastic this manual hand soap dispenser has a large push button that only requires one hand to use. It is a great addition to schools restaurants or hotels. Plus it is simple to install and mounts right on the wall with the included hardware or adhesive tape. It even includes a lifetime guarantee for quality assurance! Provide your guests and staff with a convenient efficient way to clean their hands by adding this easy-to-use manual soap dispenser to your facility.Overall Dimensions:Length: 6 1/2''Width: 4 11/16''Height: 11 5/8''Capacity: 2000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO 9 in x 6 in Light Duty Scouring Pad, PK60 (LD69)
- SWIFFER Swiffer 92811 Wet Jet Starter Mop Kit (200242)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- HUSKY Trshbg Drwstrg Blk 33Gal .9Mil (HK33DS042B)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- PURELL PURELL MESSENGER ES8 Silver Panel Floor Stand with Dispenser (GOJ7318DSSLV)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PURELL MESSENGER ES6 Floor Stand with Dispenser, 1,200 mL, 13.16 x 16.63 x 51.57, Silver/White (7306-DS-SLV)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- BRADLEY Soap Dispenser 32 oz, Recessed (6437-000000)
- Purell Hand Soap & Lotion Dispensers