Shop All Hand Soap & Lotion Dispensers
Purell
5130-01 Healthy Soap CS4 1250 mL White Manual Hand Soap Dispenser
Mfr # 381P513001WH
Zoro # G011635359
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 381P513001WH
- Zoro # G011635359
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 5130-01 Healthy Soap white manual hand soap dispenser. Able to hold 1250 mL of product this unit can easily be added to any room! While its white color and curved exterior lend a soft clean look its large sight window makes it easier for employees to monitor the refill level. Use with compatible Purell CS4 hand soap refills sold separately.Made of durable ABS plastic this manual hand soap dispenser has a large push button and is a great addition to schools restaurants or hotels. Plus it is simple to install and mounts right on the wall. It even has guaranteed reliability. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use manual dispenser to your facility.Overall Dimensions:Length: 5 13/16''Width: 4 1/2''Height: 10 1/2''Capacity: 1250 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Green, Plastic (42372)
- BRADLEY Recessed Towel/18gal. Waste Unit, SS (2271-000000)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK250 (31DK88)
- ZEP Hardwood and Lam Floor Cleaner, 32oz, PK12 (ZUHLF32)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Metallic (2790-12-EEU00)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521302)
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- PURELL Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6 (5704-06-BLU)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Black (1972-04)
- Purell Hand Soap & Lotion Dispensers