Shop All Hand Soap & Lotion Dispensers
Purell
5124-01 CS4 1200 mL Graphite Gray Manual Hand Sanitizer Dispenser with Wall / Floor Shield
Mfr # 381P512401GY
Zoro # G211635241
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P512401GY
- Zoro # G211635241
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 5124-01 manual hand sanitizer dispenser. Able to hold 1200 mL of product this unit can easily be added to any restroom or kitchen! While its gray color and curved exterior lend a soft clean look its large sight window makes it easier for employees to monitor the refill level. Use with compatible Purell CS4 hand sanitizer refills sold separately.Made of durable ABS plastic this manual hand sanitizer dispenser has a large push button and is a great addition to schools restaurants or hotels. It includes a wall and floor protector shield to reduce messes caused by overspray of sanitizer. Plus it is simple to install and mounts right on the wall. It even has guaranteed reliability. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use manual dispenser to your facility.Overall Dimensions:Length: 5 3/4''Width: 4 1/2''Height: 15 5/8''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULOSO All Purpose Cleaner, 1 gal. Jug, Lavender, 4 PK (US05253A)
- SEVENTH GENERATION Fabric Softener Sheets, Sheet, 80 ct, PK4 (10732913449306)
- SC JOHNSON PROFESSIONAL KRESTO CLASSIC HAND CLEANER (SNKCL2LT)
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TENNANT 1232681, 1221115 (9015740)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- PURELL Hand Sanitizer Dispenser, Wall Mount (5121-01)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, Black/Gray (40)
- Purell Hand Soap & Lotion Dispensers