Shop All Hand Soap Dispenser Refills
Purell
5072-02 Healthcare Healthy Soap, ES4 1200 mL Gentle & Free Foam Hand Soap, 2PK
Mfr # 381P507202
Zoro # G111635440
product price: $65.59
/pk 2, $32.80/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P507202
- Zoro # G111635440
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Help prevent the spread of germs with this Purell 5072-02 Healthcare Healthy Soap, 1200 mL gentle & free foam hand soap! Not only does it wash away dirt and bacteria commonly found in a healthcare environment it also moisturizes your skin with a formula enriched with conditioners. Free of phthalates parabens and triclosan this foaming hand soap was designed specifically for the frequent handwashing associated with the healthcare environment.Compatible with nitrile vinyl and latex gloves it is perfect for scenarios with repeated glove changing. The bottle's crystal clarity allows you and your employees to easily monitor the fill level. Simply recycle the bottle and replace it with a new one when it is empty! It is dye free fragrance free and hypoallergenic.With an ECOLOGO certification for Hand Cleaner Standards this hand soap meets USDA biobased requirement. Constructed with a strong seal to resist germs and contaminants this foam hand soap will help maintain your clean facility.Overall Dimensions:Length: 5 3/16''Width: 3 7/16''Height: 9 3/4''Capacity: 1200 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Universal, Gray, Polypropylene (GPF1014H)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1956185)
- DEWALT Large Hose Adapter (DWV9190)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Rayon/Polyester (FGC15206BL00)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5071-02)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- PURELL 40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK (GOJ507202)
- PURELL 1,200 mL Personal Soaps 2 PK (7878-02)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5079-02)
- PERFORMANCE PLUS 1000 ml Foam Hand Soap Cartridge (PP7804F)
- Purell Hand Soap Dispenser Refills