No Product Image Available

Purell

5056-02 Healthcare Advanced ES4 1200 mL Ultra Nourishing Foam Hand Sanitizer, 2PK


product price: $4.65
/pk 2, $2.33/ea
Sold in multiples of 2 for $9.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Help prevent the spread of germs with this Purell 5056-02 healthcare advanced 1200 mL ultra nourishing foam hand sanitizer! Not only does it kill more than 99.99% of the most common germs found in a healthcare setting such as MRSA and VRE it is also clinically proven to help maintain skin health. A unique blend of moisturizers and antioxidants help improve skin health in only 3 days as well as reducing the appearance of redness and dryness in the skin.Compatible with nitrile vinyl and latex gloves it is perfect for scenarios with repeated glove changing. The bottle's crystal clarity allows you and your employees to easily monitor the fill level. Simply recycle the bottle and replace it with a new one when it is empty! This sanitizer is also dermatologist tested and hypoallergenic.With an ECOLOGO certification this sanitizer meets USDA biobased requirements for hand sanitizer. Constructed with a strong seal to resist germs and contaminants this sanitizer will help maintain your clean facility.Overall Dimensions:Length: 5 3/16''Width: 3 7/16''Height: 7 5/16''Capacity: 1200 mL

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.