Shop All Hand Sanitizers
Purell
5053-02 Healthcare Advanced ES4 1200 mL Foam Hand Sanitizer, 2PK
Mfr # 381P505302
Zoro # G111635532
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P505302
- Zoro # G111635532
- Country of Origin United States
- Category Hand Sanitizers
Description
Help prevent the spread of germs with this Purell 5053-02 healthcare advanced 1200 mL foam hand sanitizer! Not only does it kill more than 99.99% of the most common germs found in a healthcare setting such as MRSA and VRE it is also clinically proven to help maintain skin health. With a blend of four skin conditioners you will repair your hands while sanitizing them.Compatible with nitrile vinyl and latex gloves it is perfect for scenarios with repeated glove changing. The bottle's crystal clarity allows you and your employees to easily monitor the fill level. Simply recycle the bottle and replace it with a new one when it is empty! Both dye and fragrance free it is dermatologist tested hypoallergenic and dye free.Constructed with a strong seal to resist germs and contaminants this sanitizer will help maintain your clean facility.Overall Dimensions:Length: 5 3/16''Width: 3 7/16''Height: 7 5/16''Capacity: 1200 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Non-Aspirin, Tablet, 325mg, PK250 (80348)
- PURELL Hand Soap, Healthy Soap, PK8 (4171-08)
- AMREP Zep® Shell Shock Hand Cleaner, Gallon Bottle, 4/Case (318524)
- A2Z SCILAB Professional Dental Probe #90, Right Angle, Stainless Steel, 5.5 inch (A2Z-ZR213)
- PURELL Advanced Hand Sanitizer Gel, 2oz Portable Bottle, PK24 (9605-24)
- PURELL Hand Sanitizer Gel 1oz Bottle with JELLY WRAP Carrier, PK36 (3900-36-WRP)
- PURELL Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK1500 (9630-12-125NS-CT)
- PURELL VF PLUS Hand Sanitizer Gel, 2 oz Flip-Cap Bottle, Fragrance-Free, 24PK (9299-24)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- PURELL Employee Care Kit, Hand and Surface Sanitizers, PK6, 6PK (9920-06-EEKIT)
- Purell Hand Sanitizers