Shop All Hand Soap & Lotion Dispensers
Purell
5030-01 Healthy Soap ES4 1200 mL White Manual Hand Soap Dispenser
Mfr # 381P503001WH
Zoro # G511635569
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P503001WH
- Zoro # G511635569
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 5030-01 Healthy Soap white manual hand soap dispenser. Able to hold 1200 mL of product this unit can easily be added to any restroom or kitchen! While its white color and curved exterior lend a soft clean look its at-a-glance design offers great product visibility allowing your employees to easily monitor the fill level. Use with compatible ES4 hand soap refills sold separately.Made of durable ABS plastic this manual hand soap dispenser has a large push button and is a great addition to schools restaurants or hotels. Plus it is simple to install and mounts right on the wall. It even includes a lifetime guarantee for quality assurance. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use manual dispenser to your facility.Overall Dimensions:Length: 8 3/16''Width: 4 7/8''Height: 11 3/8''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Windsor Sensor Exhaust Filter 10 pk (10E708)
- 3M Industrial Degreaser, 2L Bottle (26H)
- CHEMTRONICS Dry Wipe, Critical Area Type, White, PK150 (C900)
- BIRDWELL Nail Brush Wood Handle (251)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, Graphite (GOJ783401)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- Purell Hand Soap & Lotion Dispensers