Shop All Hand Soap & Lotion Dispensers
Purell
5020-01 ES4 1200 mL White Manual Hand Sanitizer Dispenser with Wall / Floor Shield
Mfr # 381P502001WH
Zoro # G511635460
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P502001WH
- Zoro # G511635460
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell 5020-01 ES4 white manual hand sanitizer dispenser. Able to hold 1200 mL of product this unit can easily be added to any restroom or kitchen! While its white color and curved exterior lend a soft clean look its AT-A-GLANCE design offers great product visibility allowing your employees to easily monitor the fill level. Use with compatible ES4 hand sanitizer refills sold separately.Made of durable ABS plastic this manual hand soap dispenser has a large push button and is a great addition to schools restaurants or hotels. It includes a wall and floor protector shield to reduce messes caused by overspray of sanitizer. Plus it is simple to install and mounts right on the wall. It even includes a lifetime guarantee for quality assurance. Provide your guests with a convenient efficient way to sanitize their hands by adding this easy-to-use manual dispenser to your facility.Overall Dimensions:Length: 5 1/2''Width: 3 7/8''Height: 14 1/8''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- MARCAL Standard, 330 Sheets, White, 48 PK (6079)
- GLADE Automatic Spray Refill, Hawaiian, PK6 (306031)
- BRADY Sorbents, 28 gal, 8 in x 18 in, Oil, White, Polypropylene (SPC818-4)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7318-DS-SLV)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style (8828-06)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- Purell Hand Soap & Lotion Dispensers