Shop All Hand Soap Dispenser Refills
Purell
5019-04 Healthy Soap 515 mL PCMX Antimicrobial Foaming Hand Soap with Pump
Mfr # 999G501904
Zoro # G111635280
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 999G501904
- Zoro # G111635280
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this Purell 5019-04 Healthy Soap 515 mL PCMX antimicrobial foaming hand soap! This hand soap kills bacteria fast washes away common pathogens and is perfect for use in healthcare environments. Not only is it gentle on hands and great for frequent use it boasts a light floral fragrance rather than a typical chemical scent. It is also compatible with most glove types including nitrile vinyl and latex so your staff can sanitize their hands and easily put on gloves immediately. This mild formulated PCMX antimicrobial soap is quick-acting to wash away bacteria and prevent any bacteria growth.The pump bottle design makes it quick and easy to dispense hand soap. Plus the bottle's crystal clarity allows you and your employees to easily monitor the fill level. This antimicrobial hand soap in hospitals doctors' offices and other healthcare facilities.Overall Dimensions:Length: 3 3/8''Width: 2 5/8''Height: 7 1/4''Capacity: 515 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Suma Pan-Clean D1.5, 2PK (DVO100839776)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Brown (1A847)
- ECOS Furniture Polish, 22 oz., PK6 (97316)
- BRADY Sorbents, 32 gal, 15 in x 19 in, Universal, White, Cellulose (RFP300)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7775-02)
- PURELL 40.6 fl oz (1200 mL) ES6 HEALTHY SOAPâ„¢ 0.5% BAK Antimicrobial Foam 2 PK (GOJ648002)
- PURELL 1500 ml Foam Hand Soap Cartridge (8561-04)
- PURELL 1,250 mL Foam Hand Soap Cartridge, 4 PK (5178-04)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7772-02)
- PURELL Hand Soap, Clear, Foam, PK2 (8371-02)
- DIAL PROFESSIONAL 16 oz Personal Soaps 12 PK (80790)
- Purell Hand Soap Dispenser Refills