No Product Image Available
Purell

4342-04 1 Gallon / 128 oz. Fresh Citrus Professional Surface Disinfectant, 4PK


product price: $83.99
/pk 4, $21.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Purell 4342-04 1 gallon professional surface disinfectant is gentle enough to clean break room countertops and children's toys yet tough enough to wipe out fast-spreading germs and viruses! This revolutionary sanitizer is formulated to kill 99.99% of germs on surfaces including 30-second germ kill including cold and flu strep Norovirus Listeria MRSA VRE and Human Coronavirus. While its kill times are similar to that of bleach the light fresh citrus fragranced formula is bleach free and won't release harsh chemical fumes. For added peace of mind no harsh chemicals no precautionary statements and no hand washing required after use; EPA Design for the Environment certified and fastest overall disinfection times of any DfE product making it great for use in offices and child day care facilities.Coming in a large bottle with a pour spout and handle this broad-spectrum disinfectant allows you to conveniently refill your smaller spray bottles for easy use. It's formulated for food contact surfaces eliminating the need to rinse or wipe down tables and counters after cleaning. Plus no handwashing is required once you or your employees are finished using it. Proven effective across most hard and soft surfaces such as plastic metal laminate upholstery and vinyl this professional disinfectant is a one-step solution to your cleaning needs. It is formulated to use across a wide range of surfaces - from door handles to desks to food-contact surfaces in breakrooms and cafeterias.Overall Dimensions:Length: 7 5/32''Width: 4 13/16''Height: 9 13/16''Capacity: 1 gal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.