No Product Image Available
Purell

4341-04 1 Gallon / 128 oz. Fragrance-Free Foodservice Surface Sanitizer


product price: $28.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Purell 4341-04 1 gallon sanitizer has a powerful germ-kill on foodservice surfaces and is sure to keep your restaurant bar or catering facility clean! This revolutionary sanitizer is formulated to kill 99.99% of germs on surfaces including a 30-second kill time for Human Coronavirus Norovirus E. Coli Salmonella and Listeria. While its kill times are similar to that of bleach the formula is both bleach- and fragrance-free and won't release harsh chemical fumes. For added peace of mind it also features the lowest allowable EPA toxicity rating and a Design for the Environment DfE certification making it great for both front and back of the house use.Coming in a large bottle with a pour spout and handle this broad-spectrum sanitizer allows you to conveniently refill your smaller spray bottles for easy use. It's NSF D2 certified eliminating the need to rinse or wipe down tables highchairs and counters after cleaning. Plus no need for employees to wash their hands after use. Proven effective across most hard and soft surfaces such as plastic stainless steel laminate upholstery and vinyl this foodservice sanitizer is a one-step solution to enhance your cleaning needs.Overall Dimensions:Length: 7 5/32''Width: 4 13/16''Height: 9 13/16''Capacity: 1 gal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.