Shop All Hand Soap Dispenser Refills
Purell
40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK
Mfr # GOJ507202
Zoro # G002502370
original price:
$42.05
14% off
new price: $35.89
/pk 2, $17.95/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fresh Fruit
- Size 40.6 fl oz (1200 mL)
- Application Dirt Remover; Kill Germs; Bacteria Remover; Soil Remover
- For Use With GOJO PURELL ES4 Push-Style Soap Dispenser
- Features Fragrance-free; Dye-free; Phthalate-free; Paraben-free; Triclosan-free; Bio-based; Hypoallergenic; Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ507202
- Zoro # G002502370
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Fragrance | Fresh Fruit |
Item | ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) |
Application | Dirt Remover; Kill Germs; Bacteria Remover; Soil Remover |
For Use With | GOJO PURELL ES4 Push-Style Soap Dispenser |
Features | Fragrance-free; Dye-free; Phthalate-free; Paraben-free; Triclosan-free; Bio-based; Hypoallergenic; Moisturizing |
Color | Clear |
For Use On | Hand; Skin |
Description
Healthcare Healthy Soap Gentle and Free Foam helps remove dirt and germs plus helps keep your staff's skin healthy in environments where they are washing and sanitizing their hands frequently. The 1200 ml refill fits PURELL ES4 Push-Style Soap Dispensers. This dye-free and fragrance-free, hypoallergenic formula is designed for frequent use in healthcare environments and is free of phthalates, parabens and triclosan. This Healthy Soap effectively removes bacteria and soils commonly found in healthcare and nourishes skin to help support its natural moisture barrier. With healthy skin, staff can wash and sanitize their hands more often. Foam soap is compatible with nitrile, latex and vinyl gloves. At-A-Glance refill makes it obvious when refills need to be changed. Sanitary Sealed PET refill is easily recycled.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Oil, Blue, Polypropylene (BRF150H)
- SCOTT Paper Towels 1 ply 12 pk (02068)
- MALISH Hand Held Squeegee, 10" Blue, PK 6 (59610)
- ZEP Dura Shot, Compressed Air Sprayer (SP00228S)
- PURELL Professional Fragrance Free Foam Soap (8672-04)
- PURELL 1500 ml Foam Hand Soap Cartridge (8565-04)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (6477-02)
- PURELL 1200 ml Foam Hand Soap Cartridge (6582-02)
- PURELL 1,200 mL Personal Soaps 2 PK (7874-02)
- PURELL 1200 ml Foam Hand Soap Cartridge (7785-02)
- GLOBAL INDUSTRIAL Liquid Pump Bottle, 4 PK (641452)
- Purell Hand Soap Dispenser Refills