Shop All Spill Control Kits and Stations
Purell
3841-01-CLMS Body Fluid Spill Kits with Clamshell Case, 2PK
Mfr # 381384101CLM
Zoro # G411789355
product price: $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381384101CLM
- Zoro # G411789355
- Country of Origin United States
- Category Spill Control Kits and Stations
Description
In case any minor biohazards occur at your establishment be ready with these Purell 3841-01-CLMS 2-pack eco-friendly body fluid spill kits contained in a secure clamshell case. Each clamshell case contains 2 single-use kits with the supplies necessary to safely remove vomit blood feces and other bodily fluids from your surfaces. The products in these kits will prevent cross contamination and protect both your staff and guests from the spread of dangerous germs in a foodservice environment. Offering rapid kill times fight against norovirus E. Coli salmonella and other germs in just 30 seconds with the food-safe sanitizers in these kits. These products provide multi-surface performance and are approved for food contact surfaces and no rinsing is required.These kits include includes safety gear to protect first responders to the situation. A scraper and hands-free collection device are also included along with 3 medical-grade towels and 2 large trash bags. Plus a bilingual instruction guide ensures proper use. These kits are OSHA and Food Code compliant and have a shelf life of 3 years. Ensure your foodservice establishment is always ready to restore safety cleanliness and hygiene during an unexpected event with these body fluid spill kits.Each Kit Includes:- Purell Foodservice Surface Sanitizer 8 oz.- Purell Advanced Hand Sanitizer Single Use- Hospital-grade absorbent blend with deodorizer- Heavy-duty scraper with hands-free collection device- Head-to-toe personal protection kit hair net gown with sleeves gloves shoe covers eye shield and mask- 2 large trash bags- 3 medical-grade absorbent towels- Bilingual instruction guideOverall Dimensions:Width: 10 3/4''Depth: 4''Height: 11 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel (150TCS10)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (9CLG0)
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 4 Inch Diameter (SSS-4)
- 3M Cover, For TR-600/800 PAPR, White, PK10 (TR-681)
- PURELL Body Fluid Spill Kit (3841-01-CLMS)
- PURELL Body Fluid Spill Kit Refill for Clam Shell Carrier (3841-02-RFL)
- PURELL Spill Kit, F/Body Fluids, W/User Protection, 2 Single-Uses/Kit (3841-08-CLMS)
- PURELL Spill Kit, Clamshell, 1 gal. Capacity (3841-01-CLMS)
- CONDOR Spill Kit, Oil-Based Liquids (35ZT02)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- Purell Spill Control Kits and Stations