Shop All Disinfectants and Sanitizers
Purell
3341-06-RTL 1 Qt. / 32 oz. Fragrance Free Foodservice Surface Sanitizer, 6PK
Mfr # 381P334106RT
Zoro # G412316772
product price: $60.15
/pk 6, $10.03/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P334106RT
- Zoro # G412316772
- Country of Origin United States
- Category Disinfectants and Sanitizers
Description
This Purell 3341-06-RTL 32 oz. sanitizer has a powerful germ-kill on foodservice surfaces and is sure to keep your restaurant bar or catering facility clean! This revolutionary sanitizer is formulated to kill 99.99% of germs on surfaces including a 30-second kill time for Human Coronavirus Norovirus E. Coli Salmonella and Listeria. While its kill times are similar to that of bleach the formula is both bleach and fragrance free and won't release harsh chemical fumes. For added peace of mind it also features the lowest allowable EPA toxicity rating and a Design for the Environment DfE certification making it great for both front and back of the house use.Coming in a bottle with a sprayer attached this broad-spectrum sanitizer is convenient and extremely easy to use. It's NSF D2 certified eliminating the need to rinse or wipe down tables highchairs and counters after cleaning. Plus no need for employees to wash their hands after use. Proven effective across most hard and soft surfaces such as plastic stainless steel laminate upholstery and vinyl this foodservice sanitizer is a one-step solution to enhance your cleaning needs.Overall Dimensions:Length: 4 11/16''Width: 2 15/16''Height: 11''Capacity: 32 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Silver, 11 5/16 in Dia, Metal (2147581)
- ZORO SELECT Mop and Broom Holder, For 7/8 in to 1 1/4 in Handle Dia, 2 1/2 in L, Black, 12 Pack (36LH92)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- ZEP Industrial Degreaser And Cleaner, 32 oz. Bottle, Liquid, Purple, 12 PK (R42310)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Citrus Scent, 6 PK (3342-06)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- PURELL Cleaners & Detergents, Bottle, Fresh Citrus, 4 PK (4342-04)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 6 PK (3340-06)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- BEST SANITIZERS Disinfectant and Sanitizer, 5 gal. Pail, Unscented (SS10019)
- Purell Disinfectants and Sanitizers