No Product Image Available

Purell

3340-06 1 Qt. / 32 oz. Fragrance Free Healthcare Surface Disinfectant, 6PK


product price: $69.49
/pk 6, $11.58/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With its patented ethyl alcohol formula this Purell 3340-06 32 oz. healthcare surface disinfectant is sure to keep your hospital clinic or nursing home clean! This revolutionary disinfectant is formulated to kill 99.99% of germs on surfaces including 30-second germ kill of Human Coronavirus Norovirus E. Coli Salmonella and Listeria. While its kill times are similar to that of bleach the formula is both bleach and fragrance free and won't release harsh chemical fumes. For added peace of mind it also features the lowest allowable EPA toxicity rating and Design for the Environment DfE certified making it ideal for any waiting area exam room or surgical facility.Coming in a capped bottle with an included spray trigger this broad-spectrum disinfectant is convenient and extremely easy to use. It's formulated for food contact surfaces eliminating the need to rinse or wipe down tables and counters after cleaning. Plus no handwashing is required once you or your employees are finished using it. Proven effective across most hard and soft surfaces such as plastic metal laminate upholstery and vinyl this healthcare disinfectant is a one-step solution to your cleaning needs. Ideal for a variety of surfaces including privacy curtains MRI table straps upholstered furniture neonatal isolettes toys and even food-contact areas like overbed tables trays and breakroom counters.Overall Dimensions:Length: 4 11/16''Width: 2 15/16''Height: 11''Capacity: 32 oz.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.