Shop All Hand Soap & Lotion Dispensers
Purell
2120-06 NXT Dove Gray 1000 mL Space Saver Dispenser
Mfr # 381P212006GY
Zoro # G111635310
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 381P212006GY
- Zoro # G111635310
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure optimal hand sanitizing with this Purell 2120-06 NXT dove gray space saver dispenser. Thanks to a compact design this unit is ideal for incorporating proper sanitation into any facility without worry of taking up critical wall space. It is compatible with multiple Purell hand sanitizer cartridges and bags and can easily be added to your office restroom or kitchen. A simple effortless push dispensing design ensures the item can be used by all guests and staff instantly decreasing the risk of cross-contamination while promoting healthy hand cleaning practices.Made of durable plastic this hand soap dispenser can be installed easily and is also a great addition to any school restaurant or hotel. For quality assurance it also comes with a lifetime guarantee.Overall Dimensions:Width: 5 1/8''Depth: 3 15/16''Height: 10''Capacity: 1000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- NOBLES Side Brush, Nylon (9010036)
- TOUGH GUY Refrigerator Coil Brush, 15 in L Handle, 12 in L Brush, White, Wood, 28 in L Overall (2KVE3)
- QUICKIE Brooms, 3" L Bristles, 54" L Handle (635SU)
- PURELL CX Push-Style Counter Mount Foam Soap Dispenser, Chrome (8500-01)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- PURELL Push-Style Soap Dispenser 1200mL - Graphite (5034-01)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- Purell Hand Soap & Lotion Dispensers