Shop All Hand Soap Dispenser Refills
Purell
2000 ml Foam Hand Soap Refill Dispenser Refill
Mfr # 5213-02
Zoro # G2036321
product price: $53.86
/pk 2, $26.93/ea
$53.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Hypoallergenic
- Fragrance Fragrance-Free
- Size 2000 ml
- Application Hand Cleansing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5213-02
- Zoro # G2036321
- UPC # 073852503401
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Refill Size | 67.6 fl oz (2 L) |
Container Size | 2,000 mL |
Details
Formula | Hypoallergenic |
Fragrance | Fragrance-Free |
Item | Hand Soap Refill |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Dye-Free |
Packaging Type | Dispenser Refill |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | Healthy Soap |
Color | Clear |
Uses Dispenser | Mfr. No. 5230-06, 5234-06 |
Standards | EcoLogo Certified UL 2784, USDA Biobased |
Container Type | Cartridge |
Series | FMX |
Form | Foam |
Manufacturer Dispenser Part Number | 5230-06, 5234-06 |
Product Type | Hand Soap |
Removes | Grime |
Includes Grit | No |
NSF Rating | E1 |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series FMX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5230-06, 5234-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleansing, NSF Rating E1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 1.5 Gallon Bucket, Yellow (56886)
- ETTORE SQUEEGEE HEAD ACRYLIC 6"" (17006)
- DQB Brush Stippling Single (11934)
- HOOVER HushTone Vacuum Bags, 10 PK (HVRAH10143)
- PURELL 40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK (GOJ507202)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- PURELL 1500 ml Foam Hand Soap Cartridge (8565-04)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7777-02)
- PURELL 1,200 mL Personal Soaps 2 PK (5085-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7775-02)
- KUTOL PRODUCTS Global Industrial„¢ Advanced Antibacterial Foam Hand Soap 1200ml Refill - 6 Refills/Case (21350GLO)
- Purell Hand Soap Dispenser Refills