Shop All Hand Soap Dispenser Refills
Purell
2000 ml Foam Hand Soap Dispenser Refill
Mfr # 5212-02
Zoro # G2036181
product price: $53.86
/pk 2, $26.93/ea
$53.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Hypoallergenic
- Fragrance Fragrance-Free
- Size 2000 ml
- Application Designed for Schools
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5212-02
- Zoro # G2036181
- UPC # 073852501780
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2,000 mL |
Refill Size | 67.6 fl oz (2 L) |
Details
Formula | Hypoallergenic |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Application | Designed for Schools |
Hygiene Form | Foam |
Hygiene Properties | Dye-Free |
Packaging Type | Dispenser Refill |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | Education Healthy Soap |
Uses Dispenser | Mfr. No. 5240-06 |
Color | Clear |
Standards | EcoLogo Certified, USDA |
Container Type | Cartridge |
Features | Dye-free, Fragrance-free, Bio-based |
Series | FMX |
Form | Foam |
Manufacturer Dispenser Part Number | 5240-06, 5241-06 |
Product Type | Hand Soap |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series FMX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number 5240-06, 5241-06, Requires Dispenser Yes, Standards EcoLogo Certified, USDA, Individually Wrapped Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Double Recreped (DRC), 152 Wipes, 16 1/4 in x 12 1/2 in (20080/03)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, 1/4 Fold, Super Heavy Absorbency, Hydroknit, 12 in x 12 1/2 in, 50 Sheets, 4 Pack (41026)
- KIMBERLY-CLARK PROFESSIONAL Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150H)
- PURELL 40.6 fl oz (1200 mL) ES8 CRT HEALTHY SOAPâ„¢ High Performance Foam 2 PK (GOJ778502)
- PURELL 1200 ml Foam Hand Soap Cartridge (7881-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (6477-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (5072-02)
- PURELL 1,200 mL Personal Soaps 2 PK (7779-02)
- PURELL 1500 ml Foam Hand Soap Cartridge (8561-04)
- STOCKHAUSEN KRESTO CLASSIC 2000ML CARTRIDGE (KCL2LT)
- Purell Hand Soap Dispenser Refills