Shop All Hand Soap Dispenser Refills
Purell
2000 ml Foam Hand Soap Cartridge
Mfr # 8672-04
Zoro # G2155275
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Moisturizers
- Size 2000 ml
- Application Dirt
- Hygiene Form Foam
- Hygiene Properties Alcohol-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 8672-04
- Zoro # G2155275
- UPC # 10073852514961
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2,000 mL |
Details
Formula | Moisturizers |
Fragrance | Unscented |
Item | Hand Soap |
Application | Dirt |
Hygiene Form | Foam |
Hygiene Properties | Alcohol-Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | ECOLOGO(R) Certified |
Requires Dispenser | Yes |
Hygiene Series | CX |
Color | Clear |
Uses Dispenser | Mfr. No. 8640-01, 8646-01 |
Standards | EcoLogo Certified UL 2784 |
Container Type | Cartridge |
Features | Sanitary Sealed Refill is Easily Recycled |
Series | Professional Redifoam |
Form | Foam |
Removes | Grime |
NSF Rating | Not Rated |
Includes Grit | No |
Manufacturer Dispenser Part Number | 8640-01 |
Product Type | Hand Soap |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Professional Redifoam, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye Free, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8640-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 700 ml Foam Hand Soap Cartridge (1341-03)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- DIVERSEY Carpet Spotter, 32 oz., Bottle (95002523)
- BORAX All Natural Laundry Booster, Beige (DIA00201)
- PURELL 2000 ml Foam Hand Soap Cartridge (8671-04)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5085-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (6477-02)
- PURELL Professional REDIFOAM Foam Soap (8671-04)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5079-02)
- PURELL 1,500 mL Personal Soaps 4 PK (8565-04-N6300GN)
- SC JOHNSON 109.9 fl oz (3.3 L) Grease Remover Foaming Hand Cleaner 2 PK (SJNGPF3LNA)
- Purell Hand Soap Dispenser Refills