Shop All Hand Soap Dispenser Refills
Purell
2000 ml Foam Hand Soap Cartridge
Mfr # 8671-04
Zoro # G2155318
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Moisturizers
- Size 2000 ml
- Application Dirt
- Hygiene Form Foam
- Hygiene Properties Alcohol-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 8671-04
- Zoro # G2155318
- UPC # 10073852514954
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2,000 mL |
Details
Formula | Moisturizers |
Fragrance | Essential Oils |
Item | Hand Soap |
Application | Dirt |
Hygiene Form | Foam |
Hygiene Properties | Alcohol-Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | ECOLOGO(R) Certified |
Requires Dispenser | Yes |
Hygiene Series | CX |
Color | Clear |
Uses Dispenser | Mfr. No. 8640-01, 8646-01 |
Container Type | Cartridge |
Standards | EcoLogo Certified UL 2784 |
Series | Professional Redifoam |
Features | Sanitary Sealed Refill is Easily Recycled |
Form | Foam |
Product Type | Hand Soap |
Removes | Grime |
Manufacturer Dispenser Part Number | 8640-01 |
NSF Rating | Not Rated |
Includes Grit | No |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Professional Redifoam, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye Free, Moisturizing, Paraben Free, Formula Essential Oils, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8640-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, Application Hand Cleansing, NSF Rating Not Rated
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, Bucket, Fresh Scent, White (31547)
- CLOROX Splash-Less Clean Linen Scent Bleach 40 oz (32335)
- PFERD Heavy Duty Scratch Brush w/Scraper - 4 x 11 Rows, CS Wire (85071)
- UNGER Snap In Pole Tip Red (NCAOR)
- PURELL 2000 ml Foam Hand Soap Cartridge (8672-04)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 0.5 gal (2356-04)
- PURELL 1,200 mL Personal Soaps 2 PK (7878-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (6472-02)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5079-02)
- PURELL 2000 ml Foam Hand Soap Refill Dispenser Refill (5213-02)
- ZEP 1 gal Personal Soaps 4 PK (R46124)
- Purell Hand Soap Dispenser Refills