Shop All Hand Soap Dispenser Refills
Purell
2000 ml Foam Hand Soap Cartridge
Mfr # 5282-02
Zoro # G5940398
product price: $67.49
/pk 2, $33.75/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula 0.5% Para Chloro Meta Xylenol
- Fragrance Fragrance-Free
- Application Handwashing and Sanitizing Soap for the Food Processing Industry
- Hygiene Form Foam
- Hygiene Properties Antimicrobial; Dye-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5282-02
- Zoro # G5940398
- UPC # 00073852505610
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Refill Size | 67.6 fl oz (2 L) |
Container Size | 2,000 mL |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series FMX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5230-06, 5234-06, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application General Skin Cleansing, NSF Rating E2
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- PROTOCHEM LABORATORIES Lemon All-Purpose Cleaner And Deodorizer, 32oz., EA1 (PC-23Q-1)
- WOOSTER Wooster Brush Q3211-2 Shortcut Nylon And Polyester (2049393)
- CRL Hi Sheen Glass Cleaner Spray 20 oz (3371100)
- PURELL 2000 ml Foam Hand Soap Refill Dispenser Refill (5213-02)
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- PURELL 1,200 mL Personal Soaps 2 PK (5085-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7777-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (6472-02)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 0.5 gal (2356-04)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (5382-02)
- Purell Hand Soap Dispenser Refills