Shop All Hand Soap Dispenser Refills
Purell
2000 ml Foam Hand Soap Cartridge
Mfr # 5279-02
Zoro # G5931270
product price: $59.16
/pk 2, $29.58/ea
$59.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula 0.5% Benzalkonium Chloride
- Fragrance Plum
- Size 2000 ml
- Application For General Handwashing
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5279-02
- Zoro # G5931270
- UPC # 10073852513117
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2,000 mL |
Details
Formula | 0.5% Benzalkonium Chloride |
Fragrance | Plum |
Item | Hand Soap |
Application | For General Handwashing |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial; Dye-Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Healthy Soap |
Color | Clear |
Standards | USDA Biobased |
Uses Dispenser | 5230-06, 5234-06 |
Container Type | Cartridge |
Features | FMX-20 Dispensers (5230-06 and 5234-06) are Sold Separately |
Series | FMX |
Form | Foam |
Manufacturer Dispenser Part Number | 5230-06, 5234-06 |
Product Type | Hand Soap |
Includes Grit | No |
Removes | Grime |
NSF Rating | Not Rated |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series FMX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Light, Hygiene Properties Antibacterial, Antimicrobial, Biodegradable, Dye Free, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5230-06, 5234-06, Requires Dispenser Yes, Includes Not Applicable, Standards USDA Biobased, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP MASTER 32 oz Spray Bottle (SP32001)
- BOARDWALK Stripping Floor Pads, 15" Diameter, Black, PK5 (BWK4015BLA)
- CHEMSPEC Leather Cleaner, 1 qt., PK12 (C-LCCS)
- PALMOLIVE Palmolive Dish Liquid Trial & Travel Size 3 fl. oz., PK72 (201417)
- PURELL 50.7 fl oz (1500 mL) Green Certified Foam Hand Cleaner 4 PK (GOJ856504GN)
- PURELL 40.6 fl oz (1200 mL) ES6 HEALTHY SOAPâ„¢ 0.5% BAK Antimicrobial Foam 2 PK (GOJ648002)
- PURELL 2000 ml Foam Hand Soap Cartridge (8672-04)
- PURELL Gojo Provon Unscented Scent Foam Antimicrobial Handwash w/PCMX 23.6 oz (1344-03)
- PURELL 1,200 mL Personal Soaps 2 PK (7874-02)
- PURELL 1200 ml Foam Hand Soap Cartridge (6581-02)
- GOJO 1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK (GOJ759002)
- Purell Hand Soap Dispenser Refills