Shop All Hand Soap Dispenser Refills
Purell
1250 ml Foam Hand Soap Cartridge
Mfr # 5181-03
Zoro # G6284350
product price: $64.49
/pk 3, $21.50/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula 2% Chlorhexidine Gluconate, Hypoallergenic
- Fragrance Fragrance-Free
- Size 1250 ml
- Application Hospital Wide Use or High Acuity Areas
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5181-03
- Zoro # G6284350
- UPC # 10073852512561
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1250 ml |
Container Size | 1,250 mL |
Details
Formula | 2% Chlorhexidine Gluconate, Hypoallergenic |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Application | Hospital Wide Use or High Acuity Areas |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial; Dye-Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | FDA |
Requires Dispenser | Yes |
Hygiene Series | Cleanse AntiBac |
Color | Clear |
Uses Dispenser | Mfr. No. 5130-01, 5134-01, 5114-01, 5116-01 |
Container Type | Cartridge |
Standards | FDA Compliant |
Form | Foam |
Series | CS4 |
NSF Rating | Not Rated |
Removes | Grime |
Includes Grit | No |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 5130-01, 5134-01, 5534-01 |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS4, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5130-01, 5134-01, 5534-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Ocean Fresh, PK24 (19200-89059)
- CLOROX Urine Remover, 128oz, Bottle, Floral, PK4 (31351)
- PROTOCHEM LABORATORIES Highly Concentrated Enzyme Degreaser Cleaner, 5 gal., Pail (PC-189DEG-5)
- SANITAIRE Bottom Plate Assembly, Fits Vacuum Brand: Electrolux (259221)
- PURELL 1500 ml Foam Hand Soap Cartridge (8561-04)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (5072-02)
- PURELL 1,250 mL Foam Hand Soap Cartridge, 4 PK (5178-04)
- PURELL 2000 ml Foam Hand Soap Cartridge (8671-04)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (7779-02)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 0.5 gal (2356-04)
- GOJO 5262-02 FMX-20 Luxury 2000 mL Orange Blossom Foaming Antibacterial Hand Soap with PCMX (999G526202)
- Purell Hand Soap Dispenser Refills