Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Purell
1250 ml Foam Hand Soap Cartridge, 3 PK (Discontinued)
Mfr # 5132-03
Zoro # G5927953
This Product is Discontinued
Key Features
- Formula 0.5% Para Chloro Meta Xylenol
- Fragrance Fragrance-Free
- Application Handwashing and Sanitizing Soap for the Food Processing Industry
- Hygiene Form Foam
- Hygiene Properties Antimicrobial; Dye-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5132-03
- Zoro # G5927953
- UPC # 00073852505603
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1250 ml |
Details
Formula | 0.5% Para Chloro Meta Xylenol |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Application | Handwashing and Sanitizing Soap for the Food Processing Industry |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial; Dye-Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | NSF International as an E2; Certified Kosher |
Requires Dispenser | Yes |
Hygiene Series | Food Processing Healthy Soap |
Color | Clear |
Uses Dispenser | 5130-01, 5134-01 |
Form | Foam |
Manufacturer Dispenser Part Number | 5130-01, 5134-01 |
Description
Hand Cleaner, Color Clear, Form Foam, Fragrance Light Floral, Hygiene Properties Antibacterial, Formula 0.5 Percent PCMX Antimicrobial, Manufacturer Dispenser Part Number 5130-01, 5134-01, Requires Dispenser Yes, Application Dirt, Individually Wrapped Not Applicable, Package Quantity 3
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.