Shop All Hand Soap Dispenser Refills
Purell
1200 ml Foam Hand Soap Dispenser Refill
Mfr # 6470-02
Zoro # G5916108
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Hypoallergenic-Gentle on Skin and Approved for All Skin Types; Remarkably Mild Formulation Removes Over 99% of Dirt and Germs Without Antibacterial Ingredients or Harsh Preservatives
- Fragrance Fragrance-Free
- Size 1200 ml
- Application Dirt
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 6470-02
- Zoro # G5916108
- UPC # 00073852083293
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Refill Size | 40.6 fl oz (1200 mL) |
Details
Formula | Hypoallergenic-Gentle on Skin and Approved for All Skin Types; Remarkably Mild Formulation Removes Over 99% of Dirt and Germs Without Antibacterial Ingredients or Harsh Preservatives |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Application | Dirt |
Hygiene Form | Foam |
Hygiene Properties | Free of Harsh Preservatives, Antibacterials, Parabens, Phthalates and Dye |
Packaging Type | Dispenser Refill |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | CRT Healthy Soap |
Color | Clear |
Standards | EcoLogo Certified UL 2784, USDA Biobased |
Container Type | Cartridge |
Uses Dispenser | 6430-01, 6434-01 |
Form | Foam |
Series | ES6 |
Manufacturer Dispenser Part Number | 6430-01, 6434-01 |
Includes Grit | No |
Product Type | Hand Soap |
Removes | Grime |
NSF Rating | Not Rated |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series ES6, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 6430-01, 6434-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application General Skin Cleansing
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Household Upright Broom, Corn & Fiber Fill, 54" Overall Length (44547)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Resin (1883609)
- BOBRICK Paper Towel Dispenser (2620)
- OCEDAR BRANDS Micro Fiber Flip Mop (170381)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 0.5 gal (2356-04)
- PURELL 2000 ml Foam Hand Soap Cartridge (8672-04)
- PURELL 1,200 mL Personal Soaps 2 PK (7878-02)
- PURELL 50.7 fl oz (1500 mL) Green Certified Foam Hand Cleaner 4 PK (GOJ856504GN)
- PURELL 67.6 fl oz Max Cherry Hand Cleaner - Tan (GOJ728204)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (5079-02)
- DIAL 1 gal (3.8 L) Spring Water Scent Liquid Hand Soap 4 PK (DIA15926CT)
- Purell Hand Soap Dispenser Refills