Shop All Hand Soap Dispenser Refills
Purell
1200 ml Foam Hand Soap Cartridge
Mfr # 7881-02
Zoro # G6268908
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula 2% Chlorhexidine Gluconate, Hypoallergenic
- Fragrance Fragrance-Free
- Size 1200 ml
- Application Hospital Wide Use or High Acuity Areas
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 7881-02
- Zoro # G6268908
- UPC # 10073852512400
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,250 mL |
Details
Formula | 2% Chlorhexidine Gluconate, Hypoallergenic |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Application | Hospital Wide Use or High Acuity Areas |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial; Dye-Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | FDA |
Requires Dispenser | Yes |
Hygiene Series | Cleanse AntiBac |
Uses Dispenser | Mfr. No. 7830-01, 7834-01 |
Color | Clear |
Standards | FDA Compliant |
Container Type | Cartridge |
Series | CS8 |
Features | Each Refill is Equipped with Energy-on-the-Refill Technology that Integrates a Battery onto the Refill to Eliminate Battery Replacements, Refills Feature a Factory-Sealed Nozzle to help Eliminate the Risk of Contamination |
Form | Foam |
NSF Rating | Not Rated |
Manufacturer Dispenser Part Number | 7830-01, 7834-01 |
Product Type | Hand Soap |
Removes | Grime |
Includes Grit | No |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS8, Container Size 1,250 mL, Container Type Cartridge, Fragrance Light Floral, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Hypoallergenic, Moisturizing, Formula PCMX, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7830-01, 7834-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleansing, NSF Rating Not Rated, Removes Grime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Disinfectant Towels, PK6 (650880)
- OSBORN Plastic Handle Economy Scratch Brush (0005970200)
- RUBBERMAID Wastebasket Open 32 Qt Dk Blk (FG5L6000CSHM)
- BOUNCE Bounce Dryer Sheets Outdoor Fresh, PK720 (34085)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8516-04)
- PURELL 2000 ml Foam Hand Soap Cartridge (8672-04)
- PURELL 2000 ml Foam Hand Soap Refill Dispenser Refill (5213-02)
- PURELL Professional Fragrance Free Foam Soap (8672-04)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (5072-02)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- 9 ELEMENTS Dawn Ultra Original Scent Liquid Dish Soap 28 oz (97056)
- Purell Hand Soap Dispenser Refills