Shop All Hand Soap Dispenser Refills
Purell
1200 ml Foam Hand Soap Cartridge
Mfr # 7878-02
Zoro # G5937747
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula 0.5% Para Chloro Meta Xylenol, Triclosan Free
- Fragrance Pleasant Floral
- Size 1200 ml
- Application Frequent Use in a Healthcare Environment Among Healthcare Personnel and Patients
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 7878-02
- Zoro # G5937747
- UPC # 10073852512585
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Refill Size | 2.54 lb |
Container Size | 1,200 mL |
Details
Formula | 0.5% Para Chloro Meta Xylenol, Triclosan Free |
Fragrance | Pleasant Floral |
Item | Hand Soap |
Application | Frequent Use in a Healthcare Environment Among Healthcare Personnel and Patients |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial; Dye-Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Healthcare Healthy Soap |
Color | Clear |
Uses Dispenser | 7830-01, 7834-01 |
Standards | FDA Compliant |
Container Type | Cartridge |
Series | CS8 |
Form | Foam |
Features | Designed for Frequent Use in a Healthcare Environment Among Healthcare Personnel and Patients |
Removes | Grime |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 7830-01, 7834-01 |
Includes Grit | No |
NSF Rating | Not Rated |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS8, Container Size 1,200 mL, Container Type Cartridge, Fragrance Light Floral, Hygiene Properties Antimicrobial, Dye Free, Hypoallergenic, Moisturizing, Formula PCMX, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7830-01, 7834-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grime
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- OSBORN Economy Platers Scrub (0008101400)
- GEMPLERS Steel Wall Rack for Gallon Jug (801-90)
- GOO GONE Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle (2096EA)
- PURELL Hand Soap, Clear, Foam, PK2 (8371-02)
- PURELL 1200 ml Foam Hand Soap Cartridge (7881-02)
- PURELL 2000 ml Foam Hand Soap Cartridge (8672-04)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- PURELL 1500 ml Foam Hand Soap Cartridge (8565-04)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- Purell Hand Soap Dispenser Refills