Shop All Hand Soap Dispenser Refills
Purell
1200 ml Foam Hand Soap Cartridge
Mfr # 6582-02
Zoro # G5916047
product price: $75.99
/pk 2, $38.00/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula 0.5% Para Chloro Meta Xylenol
- Fragrance Fragrance-Free
- Application Handwashing and Sanitizing Soap for the Food Processing Industry
- Hygiene Form Foam
- Hygiene Properties Antimicrobial; Dye-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6582-02
- Zoro # G5916047
- UPC # 00073852505580
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Details
Formula | 0.5% Para Chloro Meta Xylenol |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Application | Handwashing and Sanitizing Soap for the Food Processing Industry |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial; Dye-Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | NSF International as an E2; Certified Kosher |
Requires Dispenser | Yes |
Hygiene Series | Food Processing Healthy Soap |
Color | Clear |
Container Type | Cartridge |
Uses Dispenser | 6530-01, 6534-01 |
Standards | FDA Compliant |
Series | CS6 |
Form | Foam |
Manufacturer Dispenser Part Number | 6530-01, 6534-01 |
Product Type | Hand Soap |
Includes Grit | No |
Removes | Grease, Grime |
NSF Rating | E2 |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS6, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Hypoallergenic, Moisturizing, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 6530-01, 6534-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application General Skin Cleansing, NSF Rating E2
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24.5 W/Dia, Black, Plastic (FG264560BLA)
- HYDE MINI BRUSH ASSRT 3PK (46843)
- MOTSENBOCKERS LIFT OFF Stain Removal Kit 3-2Oz (421-01)
- INTEPLAST GROUP 23 gal Trash Bags, 38 in x 28.5 in, Extra Heavy-Duty, 1 mil, Natural, 150 PK (DTS2838N)
- PURELL 2000 ml Foam Hand Soap Refill Dispenser Refill (5213-02)
- PURELL 1200 ml Foam Hand Soap Cartridge (7881-02)
- PURELL 40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK (GOJ507202)
- PURELL 1,200 mL Personal Soaps 2 PK (7878-02)
- PURELL 67.6 fl oz Max Cherry Hand Cleaner - Tan (GOJ728204)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (5077-02)
- ENMOTION GEN 2 Soap Foaming 1,200 mL Dispenser Refill Bottle Unscented, 2PK (42714)
- Purell Hand Soap Dispenser Refills