Shop All Hand Soap Dispenser Refills
Purell
1200 ml Foam Hand Soap Cartridge
Mfr # 6581-02
Zoro # G6294318
product price: $71.39
/pk 2, $35.70/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula 2% Chlorhexidine Gluconate, Hypoallergenic
- Fragrance Fragrance-Free
- Size 1200 ml
- Application Hospital Wide Use or High Acuity Areas
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6581-02
- Zoro # G6294318
- UPC # 10073852512417
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Details
Formula | 2% Chlorhexidine Gluconate, Hypoallergenic |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Application | Hospital Wide Use or High Acuity Areas |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial; Dye-Free |
Packaging Type | Cartridge |
Green Certification or Other Recognition | FDA |
Requires Dispenser | Yes |
Hygiene Series | Cleanse AntiBac |
Color | Clear |
Uses Dispenser | Mfr. No. 6530-01, 6534-01 |
Standards | FDA Compliant |
Container Type | Cartridge |
Series | CS6 |
Form | Foam |
Manufacturer Dispenser Part Number | 6530-01, 6534-01 |
Product Type | Hand Soap |
NSF Rating | Not Rated |
Includes Grit | No |
Removes | Grime |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS6, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye Free, Hypoallergenic, Moisturizing, Formula 2 Percent CHG, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 6530-01, 6534-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application General Skin Cleansing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE PRODUCTS Champion Sprayon Stainless Steel Cleaner, 16 oz Aerosol Spray, PK12 (5197)
- HOOVER Filter, HEPA, Glass Fiber, 4" L x 6" W (440013493)
- PREMIERE Automatic Dishwasher Detergent, 10 lb. (CRE010PL-GR)
- ARMALY Brillo Estracell Non-Scratch Scrubber Sponge For Kitchen 4.5 in. L 3 pc (21034)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (6477-02)
- PURELL 1,200 mL Personal Soaps 2 PK (5085-02)
- PURELL 2000 ml Foam Hand Soap Cartridge (8672-04)
- PURELL 1200 ml Foam Hand Soap Cartridge (7881-02)
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 2 PK (42715)
- Purell Hand Soap Dispenser Refills