Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Purell
1200 ml Foam Hand Soap Cartridge, 2 PK (Discontinued)
Mfr # 1970-02
Zoro # G6309429
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol, Glycerin, Sodium Laureth Sulfate
- Fragrance Fragrance-Free
- Size 1200 ml
- Application For Healthcare Formulation Removes Over 99% of Dirt and Germs Without Antibacterial Ingredients or Harsh Preservatives
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1970-02
- Zoro # G6309429
- UPC # 10073852517108
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Details
Formula | Ethyl Alcohol, Glycerin, Sodium Laureth Sulfate |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Application | For Healthcare Formulation Removes Over 99% of Dirt and Germs Without Antibacterial Ingredients or Harsh Preservatives |
Hygiene Form | Foam |
Hygiene Properties | Free of Harsh Preservatives, Antibacterials, Parabens, Phthalates and Dye |
Packaging Type | Cartridge |
Green Certification or Other Recognition | ECOLOGO(R) Certified |
Requires Dispenser | Yes |
Hygiene Series | Cleanse AntiBac |
Uses Dispenser | Mfr. No. 8872-06, 8871-06, 8824-06-UV |
Color | Clear |
Form | Foam |
Manufacturer Dispenser Part Number | 8824-06-UV, 8871-06, 8872-06 |
Description
Hand Soap, Color Clear, Form Foam, Fragrance Unscented, Hygiene Properties Moisturizing, Formula Ethyl Alcohol, Glycerin, Sodium Laureth Sulfate, Manufacturer Dispenser Part Number 8824-06-UV, 8871-06, 8872-06, Requires Dispenser Yes, Application Dirt Removal, Kill Germs, Sensitive Skin, Individually Wrapped Not Applicable, Package Quantity 2
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.