Shop All Hand Soaps
This Product is Discontinued
Purell
12 fl. oz. Liquid Hand Soap Pump Bottle, PK 12 (Discontinued)
Mfr # 9703-12
Zoro # G7510216
This Product is Discontinued
Key Features
- Formula Mild Lotion Soap With Natural Moisturizers
- Fragrance Fresh Botanicals
- Size 12 fl. oz.
- Hygiene Form Liquid
- Hygiene Properties Paraben Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9703-12
- Zoro # G7510216
- UPC # 10073852077701
- Country of Origin Unknown
- Category Hand Soaps
Dimensions
Size | 12 fl. oz. |
Details
Formula | Mild Lotion Soap With Natural Moisturizers |
Fragrance | Fresh Botanicals |
Hygiene Form | Liquid |
Hygiene Properties | Paraben Free |
Packaging Type | Pump Bottle |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Requires Dispenser | No |
Hygiene Series | Healthy Soap |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Color | Purple |
Item | Hand Soap |
Uses Dispenser | No |
Form | Liquid |
Refill Type | No Refill |
Manufacturer Dispenser Part Number | No |
Description
Hand Soap, Color Purple, Form Liquid, Fragrance Botanical, Hygiene Properties Paraben Free, Manufacturer Dispenser Part Number No, Requires Dispenser No, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.