Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Purell
1,200 mL Personal Soaps 2 PK (Discontinued)
Mfr # 6583-02
Zoro # G406569528
This Product is Discontinued
Key Features
- Fragrance Fragrance-free
- Size 1,200 mL
- Application Hand
- Soap/Lotion Type Foam
- For Use With PURELLĀ® 6530-01, 6534-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6583-02
- Zoro # G406569528
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-free |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
For Use With | PURELLĀ® 6530-01, 6534-01 |
Color | Clear |
Cleaner Container Type | Dispenser Refill |
Features | For Use With PURELLĀ® CS6 Soap Dispensers |
For Use On | Fats; Food Processing; Oils; Soils |
Standards | EcoLogo Certified; Kosher Certified; NSF E1 Certified |
Description
A gentle foam handwash that removes common soils associated with food processing. Removes fats, oils and other food processing soils. Listed with NSF International as an E1 for use in all departments of USDA-regulated food processing environments. Dye-free and fragrance-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.