Shop All Hand Soap Dispenser Refills
Purell
1,200 mL Personal Soaps 2 PK
Mfr # 5085-02
Zoro # G804417629
product price: $40.49
/pk 2, $20.25/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Size 1,200 mL
- Application Hand
- Soap/Lotion Type Foam
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5085-02
- Zoro # G804417629
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Color | Clear |
For Use On | Bacteria; Dirt; Germs |
For Use With | ES4 Soap Dispensers |
Cleaner Container Type | Dispenser Refill |
Features | For Use With PURELL® ES4 Soap Dispensers |
Description
Remarkably mild healthcare formulation removes over 99% of dirt and germs without anti-bacterial ingredients or harsh preservatives. CLEAN RELEASE technology reaches into skin's cracks and crevices 2x better than regular soap to remove dirt and germs. Formulated specifically for dry, sensitive skin and frequently washed hands. Free of harsh preservatives, antibacterials, parabens, phthalates, fragrance and dye. Rinses fast and clean for easy gloving. AT-A-GLANCE refills helps monitor product level with just one look.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 18" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89260)
- ETTORE Golden Glove Sleeve 18 Inch (51018)
- MILWAUKEE TOOL M18 6 Gallon Wet/Dry Vac + 2 Attachments (0910-20, 49-90-2028, 49-90-2023)
- BOBRICK Recessed Dispenser/12gal. Waste Receptacle, SS (B3944)
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- PURELL 1,200 mL Personal Soaps 2 PK (7785-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7772-02)
- PURELL 1200 ml Foam Hand Soap Cartridge (6582-02)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7775-02)
- PURELL 1250 ml Foam Hand Soap Cartridge (5181-03)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 4 PK (43819)
- Purell Hand Soap Dispenser Refills