Shop All Press Tools & Accessories
Pureflow
FostaPex(TM) Prep Tool, 1/2 and 3/4"
Mfr # 54030
Zoro # G9260750
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2, 3/4 in
- Material metal
- Metal Detectable Yes
- For Use With Peeling The Outer PEX(R) And Aluminum Layers From The FostaPex(TM) Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pureflow
- MFR # 54030
- Zoro # G9260750
- UPC # 691514540306
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Size | 1/2, 3/4 in |
Details
Item | FostaPex(TM) Prep Tool |
Material | metal |
Metal Detectable | Yes |
For Use With | Peeling The Outer PEX(R) And Aluminum Layers From The FostaPex(TM) Tubing |
Description
FostaPex(TM) Prep Tool, Size 1/2 and 3/4 In., Material Metal, Metal Detectable Yes, For Use With Peeling The Outer PEX(r) And Aluminum Layers From The FostaPex(TM) Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 500 GPD Tankless RO System Replacement Filter Set 15PK (F15-500)
- LEGEND VALVE 3/4 R670 MALE BOILER DRAIN (107-544)
- ALLPOINTS Flr Strainer-Fine Mesh Ss (111489)
- LOCHINVAR Prs2416K Prs2416 Pressure (PRS2416K)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- ZURN PEX Crimp Tool, 1-1/4 to 2In (QCRTLDM)
- WHEELER-REX Pex Combo Crimper, 1/2" and 3/4" (89206)
- RIDGID Cordless Press Tool Jaw Case (74598)
- RIDGID Strut Cutting Pressing Tool Attachment (64058)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57418)
- SUPERIOR TOOL Pex Crimp Tool, Manual, 3/8, 1/2, and 3/4In (7100)
- Pureflow Press Tools & Accessories