Shop All PAPR Accessories
Pureflo
Secondary Visor Gold COATED ON CLEAR
Mfr # PR02108SP
Zoro # G2000978
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pureflo
- MFR # PR02108SP
- Zoro # G2000978
- Country of Origin Germany
- Category PAPR Accessories
Details
Application | Welding |
Description
The PureFlo ESM+ PF60 PAPR is a NIOSH approved respirator system, which is also compliant with CSA Z94.4‐11. The respirator selection process used in CSA Z94.4‐11 is based on NIOSH criteria for the testing and certification of a respirator. Refer to the Instructions For Use (IFU) or the NIOSH approval label provided with the respirator for a listing of components and optional accessories that can be used. Certified by the Safety Equipment Institute (SEI), the PureFlo ESM+ PF60 PAPR is in accordance with the requirements of ANSI/ISEA Z87.1-2015 and ANSI/ISEA Z89.1-2014, American National Standard for Industrial Head Protection A refined built-in Electronic System Management (ESM) includes an LED status indicator and audible alarm which monitors airflow to alert the wearer of low flow, low battery and need for filter change. The refined built-in Electronic System Management (ESM) includes an LED status indicator and audible alarm which monitors airflow to alert the wearer of low flow, low battery and need for filter change. The improved electronics also provide an increased flow rate at 8.1 CFM/230Lpm. Contains a fully capsuled blower module with a single 7-way IP67 connector between the sidebars and blower/motor unit with a standard internal on/off switch, in addition to having an external power switch option like the standard ESM. Adjustable flame retardant Neck Cape, when sealed, creates self-contained positive pressure environment, providing additional protection to the lower face and neck area. APF of 1000 shown by a Simulated Workplace Protection Factor (SWPF) study. The securely sealed shield provides protection against impact, high impact (ANSI Z87+) and splashes. Hard Hat provides ANSI Z89.1 compliant head protection. Redesigned PCB with new electronics board and an altitude sensor which adjusts automatically. Enhanced Blower/Motor assembly includes integrated on/off switch with optional external on/off, sealed electronics enclosure requiring less maintenance, no user serviceable parts, decreased fan vibration which provides a quieter experience for the wearer, 5 cell battery pack, air duct profiled for low pressure drop, improved energy efficiency, vent patch and audible warning sounder outlet. Designed for use in medium and heavy-duty industries including smelting, construction, metal recycling and welding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 2-TN SIREN 120DB W/BLU ST (0E-OUTDSIRSB)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Red, 100/PK (TDG300RD)
- ZORO SELECT Black Raised Surface Rings Drainage Mat 3 ft. W x 5 ft. L, 1/2" (30CM51)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- PUREFLO Helmet Bag - Pureflo (Gentex Corp)
- PUREFLO Secondary Visor Welding Shield Accessory (PR02106SP)
- PUREFLO Pre-Filter (PF3000-04-005)
- PUREFLO Filter Cover (PF3000-03-072)
- PUREFLO Filter He Hf Hc Filter (PR02026SP)
- PUREFLO Ear Defender NRR 22 (PF3000-04-001)
- 3M PAPR Backpack (BPK-HD)
- Pureflo Masks & Respiratory Protection