Shop All PAPR
Pureflo
PF60ESM+ Hard Hat Hi Viz Yellow, Black Neck Cape, HE/HF/HC Filter, Features: No belts, no hoses
Mfr # Gentex Corp
Zoro # G2000969
Free Shipping & Returns
$2,198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hard Hat Hi Viz Yellow, Black Neck Cape, HE/HF/HC Filter, ADF Insite Welding, Internal & External Switch
- Standards NIOSH 42CFR84, ANSI Z89.1 Type 1 Class G, ANSI Z87.1+,
- Color Hi Viz Yellow
- Inside Diameter 6 3/8” - 7 7/8” or 54 - 61cm
- Voltage 5 Cell Nickel Metal Hydride 6v 2.2 Ah per pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inside Diameter | 6 3/8” - 7 7/8” or 54 - 61cm |
Details
Includes | Hard Hat Hi Viz Yellow, Black Neck Cape, HE/HF/HC Filter, ADF Insite Welding, Internal & External Switch |
Standards | NIOSH 42CFR84, ANSI Z89.1 Type 1 Class G, ANSI Z87.1+, |
Color | Hi Viz Yellow |
Voltage | 5 Cell Nickel Metal Hydride 6v 2.2 Ah per pack |
Weight | 4.091 lbs |
Features | No belts, no hoses |
Application | Welding |
Battery Chemistry | 5 Cell Nickel Metal Hydride 6v 2.2 Ah per pack |
Description
The PureFlo ESM+ PF60 PAPR is a NIOSH approved respirator system, which is also compliant with CSA Z94.4‐11. The respirator selection process used in CSA Z94.4‐11 is based on NIOSH criteria for the testing and certification of a respirator. Refer to the Instructions For Use (IFU) or the NIOSH approval label provided with the respirator for a listing of components and optional accessories that can be used. Certified by the Safety Equipment Institute (SEI), the PureFlo ESM+ PF60 PAPR is in accordance with the requirements of ANSI/ISEA Z87.1-2015 and ANSI/ISEA Z89.1-2014, American National Standard for Industrial Head Protection A refined built-in Electronic System Management (ESM) includes an LED status indicator and audible alarm which monitors airflow to alert the wearer of low flow, low battery and need for filter change. The refined built-in Electronic System Management (ESM) includes an LED status indicator and audible alarm which monitors airflow to alert the wearer of low flow, low battery and need for filter change. The improved electronics also provide an increased flow rate at 8.1 CFM/230Lpm. Contains a fully capsuled blower module with a single 7-way IP67 connector between the sidebars and blower/motor unit with a standard internal on/off switch, in addition to having an external power switch option like the standard ESM. Adjustable flame retardant Neck Cape, when sealed, creates self-contained positive pressure environment, providing additional protection to the lower face and neck area. APF of 1000 shown by a Simulated Workplace Protection Factor (SWPF) study. The securely sealed shield provides protection against impact, high impact (ANSI Z87+) and splashes. Hard Hat provides ANSI Z89.1 compliant head protection. Redesigned PCB with new electronics board and an altitude sensor which adjusts automatically. Enhanced Blower/Motor assembly includes integrated on/off switch with optional external on/off, sealed electronics enclosure requiring less maintenance, no user serviceable parts, decreased fan vibration which provides a quieter experience for the wearer, 5 cell battery pack, air duct profiled for low pressure drop, improved energy efficiency, vent patch and audible warning sounder outlet. Designed for grinding and welding applications, including welding fume protection from hexavalent chromium and manganese.. PF60ESM+ Hard Hat Hi Viz Yellow, Black Neck Cape, HE/HF/HC Filter, ADF Insite Welding, Internal & External Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Large, 1 Pair (46162GRA)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt with Low Profile Torque Ring Closure & Waterproof Foam Core, XL (40152-XL)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VE410PRE)
- PUREFLO PF3000 Respirator, Hard Hat, Pro Deluxe Welding ADF, FR Face Seal (PF3000-H2WE-03)
- PUREFLO PF60ESM+ Hard Hat Black, Black Neck Cape, HE Filter (Gentex Corp)
- GVS-RPB T-Link hood (17-111-12)
- SUNDSTROM SAFETY Sundstrom® Safety Powered Air-Purifying Respirator Kit SR 500/530, Medium/Large, H06-0921 (H06-0921)
- SUNDSTROM SAFETY PAPR Kit with Hood, Covers Neck/Shoulders (H06-0921)
- BULLARD PAPR Blower Assembly (EVA2)
- HONEYWELL NORTH PAPR System, Belt-Mounted (PA701HE)
- Pureflo Masks & Respiratory Protection