Shop All PAPR
Pureflo
PF3000 Respirator, Hard Hat, Pro Welding ADF, FR Face Seal
Mfr # PF3000-H2WD-03
Zoro # G2000165
Free Shipping & Returns
$1,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hard hat, Pro Welding ADF, FR face seal
- Standards NIOSH 42CFR84, CSA standard Z94.4, ANSI/ISEA Z89.1:2014 Type 1 Class G, ANSI/ISEA Z87.1:2015 Impact Rated (Z87+), APF 25 (per OSHA assigned protection factor, federal register notice 71:50121-50192, dated 8/24/2006), APF 1000 with Overhood
- Color Black
- Application Welding
- Weight 3.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inside Diameter | 6 ¾” – 8” |
Details
Includes | Hard hat, Pro Welding ADF, FR face seal |
Standards | NIOSH 42CFR84, CSA standard Z94.4, ANSI/ISEA Z89.1:2014 Type 1 Class G, ANSI/ISEA Z87.1:2015 Impact Rated (Z87+), APF 25 (per OSHA assigned protection factor, federal register notice 71:50121-50192, dated 8/24/2006), APF 1000 with Overhood |
Color | Black |
Application | Welding |
Weight | 3.6 lbs |
Voltage | Lithium Ion |
Battery Chemistry | Lithium Ion |
Description
The PureFlo 3000 Powered Air Purifying Respirator (PAPR) is customizable to your exact needs. With multiple configurations for metal fabrication, welding, and grinding it provides protection against respiratory hazards including, particulates, Manganese, Silica, and Hexavalent Chromium. Safety features such as no belts, hoses, and other snag hazards allow use of harnesses for fall protection. This new lighter weight system now includes a LED low battery and airflow indicator. The PureFlo 3000 PAPR is configurable for use in a wide variety of industrial applications including light and medium duty manufacturing, construction, welding and pharmaceuticals. First choose your headtop platform, then the options and accessories for your particular needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- LYLE Diesel Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0392-ND_14X10)
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- PUREFLO PF60ESM+ Hard Hat Black, Black Neck Cape, HE Filter (Gentex Corp)
- PUREFLO PF3000 Respirator, Hard Hat, Pro Deluxe Welding ADF, FR Face Seal (PF3000-H2WE-03)
- SUNDSTROM SAFETY PAPR Kit, Full Face Respirator, M/L (H06-0821)
- 3M PAPR System Kit, Lithium-Ion, M/L Mask Sz. (70071765112)
- GVS-RPB T200 Respirator (17-200-12)
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HKS)
- Pureflo PAPR